

€10.11/ pieceexcl. VAT
€12.23incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.11 | - |
15+ | €8.43 | 16.67% |
30+ | €6.74 | 33.33% |
60+ | €6.23 | 38.33% |
90+ | €5.90 | 41.67% |
119+ | €5.39 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 10 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PSU-1000 |
Group | Industrial Plastics |
Tradename | Epratone PSU |