EPRATONE

EPRATONE Round rod PPS BG (bearing-grade) dark blue ø80x1000 mm

  • ERIKS:10037124
Image 1
Save to list

€914.36/ pieceexcl. VAT

€1,106.38incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATONE
Colour
Dark blue
Outer diameter
80 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PPS
Group
Industrial Plastics
Suitable for welding
No
Suitable for foods
Yes
Tradename
Epratone PPS BG