

€202.25/ pieceexcl. VAT
€244.72incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €202.25 | - |
2+ | €161.80 | 20.00% |
3+ | €149.67 | 26.00% |
4+ | €141.57 | 30.00% |
6+ | €129.44 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Dark blue |
Outer diameter | 30 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PPS |
Group | Industrial Plastics |
Suitable for welding | No |
Suitable for foods | Yes |
Tradename | Epratone PPS BG |