

€142.33/ pieceexcl. VAT
€172.22incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €142.32 | - |
2+ | €113.86 | 20.00% |
4+ | €105.32 | 26.00% |
6+ | €99.63 | 30.00% |
8+ | €91.09 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Dark blue |
Outer diameter | 25 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PPS |
Group | Industrial Plastics |
Suitable for welding | No |
Suitable for foods | Yes |
Tradename | Epratone PPS BG |