

€108.44/ pieceexcl. VAT
€131.21incl. VAT
23 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €108.44 | - |
2+ | €90.37 | 16.67% |
3+ | €72.29 | 33.33% |
6+ | €66.87 | 38.33% |
9+ | €63.26 | 41.67% |
12+ | €57.83 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Dark blue |
Outer diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PPS |
Group | Industrial Plastics |
Suitable for welding | No |
Suitable for foods | Yes |
Tradename | Epratone PPS BG |