

€525.57/ pieceexcl. VAT
€635.94incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €525.57 | - |
2+ | €480.52 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Yellow |
Outer diameter | 50.8 mm |
Length | 2440 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEI-1000 |
Group | High Performance Plastics |
Tradename | Epratone PEI |