EPRATONE

EPRATONE Round rod PEI yellow ø38.1x2440 mm

  • ERIKS:10036962
Image 1
Save to list
Not available in webshop
Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATONE
Colour
Yellow
Outer diameter
38.1 mm
Length
2440 mm
Manufacturing method
Extruded
Hollow core
No
Material
PEI-1000
Group
High Performance Plastics
Tradename
Epratone PEI