EPRATONE

EPRATONE Round rod PEI yellow ø25.4x2440 mm

  • ERIKS:10036961
Image 1
Save to list
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATONE
Colour
Yellow
Outer diameter
25.4 mm
Length
2440 mm
Manufacturing method
Extruded
Hollow core
No
Material
PEI-1000
Group
High Performance Plastics
Tradename
Epratone PEI