

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Yellow |
Outer diameter | 12.7 mm |
Length | 2440 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEI-1000 |
Group | High Performance Plastics |
Tradename | Epratone PEI |