

€14.92/ pieceexcl. VAT
€18.05incl. VAT
18.847 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.92 | - |
11+ | €12.43 | 16.67% |
21+ | €9.94 | 33.33% |
41+ | €9.20 | 38.33% |
61+ | €8.70 | 41.67% |
81+ | €7.96 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 8 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratone PEEK |