

€25.55/ pieceexcl. VAT
€30.92incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.55 | - |
6+ | €21.29 | 16.67% |
12+ | €17.03 | 33.33% |
24+ | €15.75 | 38.33% |
36+ | €14.90 | 41.67% |
47+ | €13.63 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 6 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratone PEEK |