

€8.51/ pieceexcl. VAT
€10.30incl. VAT
21 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.51 | - |
18+ | €7.10 | 16.67% |
36+ | €5.68 | 33.33% |
71+ | €5.25 | 38.33% |
106+ | €4.97 | 41.67% |
141+ | €4.54 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 6 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratone PEEK |