

€19.20/ pieceexcl. VAT
€23.23incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.20 | - |
8+ | €16.00 | 16.67% |
16+ | €12.80 | 33.33% |
32+ | €11.84 | 38.33% |
47+ | €11.20 | 41.67% |
63+ | €10.24 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 5 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratone PEEK |