

€6.40/ pieceexcl. VAT
€7.74incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.40 | - |
24+ | €5.34 | 16.67% |
47+ | €4.27 | 33.33% |
94+ | €3.95 | 38.33% |
141+ | €3.73 | 41.67% |
188+ | €3.41 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 5 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratone PEEK |