

€526.89/ pieceexcl. VAT
€637.54incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €526.89 | - |
2+ | €455.69 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 35 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratone PEEK |