EPRATONE

EPRATONE Round rod PEEK natural ø20x3000 mm

  • ERIKS:11475722
Image 1
Save to list

€234.44/ pieceexcl. VAT

€283.67incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€234.44

-

2+

€187.55

20.00%

3+

€173.48

26.00%

4+

€164.10

30.00%

5+

€150.04

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATONE
Colour
Natural colour
Outer diameter
20 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PEEK
Material class
Epratone PEEK
Group
High Performance Plastics
Suitable for welding
No
Machinable
Good
Suitable for foods
Yes
Tradename
Epratone PEEK