

€93.77/ pieceexcl. VAT
€113.46incl. VAT
21 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €93.77 | - |
2+ | €78.15 | 16.67% |
4+ | €62.52 | 33.33% |
7+ | €57.83 | 38.33% |
10+ | €54.70 | 41.67% |
13+ | €50.01 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratone PEEK |