EPRATONE

EPRATONE Round rod PEEK natural ø16x1000 mm

  • ERIKS:10036933
Image 1
Save to list

€61.78/ pieceexcl. VAT

€74.75incl. VAT

108 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€61.78

-

3+

€51.48

16.67%

5+

€41.18

33.33%

10+

€38.10

38.33%

15+

€36.04

41.67%

20+

€32.95

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATONE
Colour
Natural colour
Outer diameter
16 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PEEK
Material class
Epratone PEEK
Group
High Performance Plastics
Suitable for welding
No
Machinable
Good
Suitable for foods
Yes
Tradename
Epratone PEEK