

€34.09/ pieceexcl. VAT
€41.25incl. VAT
96 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.09 | - |
5+ | €28.41 | 16.67% |
9+ | €22.72 | 33.33% |
18+ | €21.02 | 38.33% |
27+ | €19.88 | 41.67% |
36+ | €18.18 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 12 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratone PEEK |