

€70.29/ pieceexcl. VAT
€85.05incl. VAT
Estimated delivery date - 17/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.29 | - |
3+ | €58.58 | 16.67% |
5+ | €46.86 | 33.33% |
9+ | €43.35 | 38.33% |
13+ | €41.00 | 41.67% |
18+ | €37.49 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 10 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratone PEEK |