

€23.43/ pieceexcl. VAT
€28.35incl. VAT
225 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.43 | - |
7+ | €19.52 | 16.67% |
13+ | €15.62 | 33.33% |
26+ | €14.45 | 38.33% |
39+ | €13.67 | 41.67% |
52+ | €12.50 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 10 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratone PEEK |