

€391.48/ pieceexcl. VAT
€473.69incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €391.48 | - |
2+ | €342.54 | 12.50% |
3+ | €313.18 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK GF30 |
Group | High Performance Plastics |
Tradename | Epratone PEEK |