EPRATONE

EPRATONE Round rod PEEK GF30 (30% glassfilled) beige ø20x1000 mm

  • ERIKS:10036921
Image 1
Save to list

€146.84/ pieceexcl. VAT

€177.68incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€146.84

-

2+

€122.37

16.67%

3+

€97.89

33.33%

5+

€90.55

38.33%

7+

€85.66

41.67%

9+

€78.31

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATONE
Colour
Natural colour
Outer diameter
20 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PEEK
Material class
Epratone PEEK GF30
Group
High Performance Plastics
Tradename
Epratone PEEK