

€38.17/ pieceexcl. VAT
€46.19incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.17 | - |
4+ | €31.81 | 16.67% |
8+ | €25.45 | 33.33% |
16+ | €23.54 | 38.33% |
24+ | €22.27 | 41.67% |
32+ | €20.36 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 10 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK GF30 |
Group | High Performance Plastics |
Tradename | Epratone PEEK |