




€83.09/ pieceexcl. VAT
€100.54incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €83.09 | - |
2+ | €69.25 | 16.67% |
4+ | €55.40 | 33.33% |
8+ | €51.24 | 38.33% |
11+ | €48.47 | 41.67% |
15+ | €44.32 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Black |
Outer diameter | 16 mm |
Length | 1000 mm |
Material | PEEK |
Material class | Epratone PEEK |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratone PEEK |