




€40.12/ pieceexcl. VAT
€48.55incl. VAT
32 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.12 | - |
4+ | €33.43 | 16.67% |
8+ | €26.74 | 33.33% |
15+ | €24.74 | 38.33% |
23+ | €23.40 | 41.67% |
30+ | €21.40 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Black |
Outer diameter | 12 mm |
Length | 1000 mm |
Material | PEEK |
Material class | Epratone PEEK |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratone PEEK |