




€31.85/ pieceexcl. VAT
€38.54incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.85 | - |
5+ | €26.54 | 16.67% |
10+ | €21.23 | 33.33% |
19+ | €19.64 | 38.33% |
29+ | €18.58 | 41.67% |
38+ | €16.99 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Black |
Outer diameter | 10 mm |
Length | 1000 mm |
Material | PEEK |
Material class | Epratone PEEK |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratone PEEK |