EPRATONE

EPRATONE Round rod PEEK BG-T (internal lubricant; food-grade) blue ø40x1000 mm

  • ERIKS:12982551
Image 1
Save to list

€465.70/ pieceexcl. VAT

€563.50incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€465.70

-

2+

€402.77

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATONE
Colour
Blue
Outer diameter
40 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PEEK
Material class
Epratone PEEK BG
Group
High Performance Plastics
Tradename
Epratone PEEK