

€227.97/ pieceexcl. VAT
€275.84incl. VAT
1 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €227.97 | - |
2+ | €210.87 | 7.50% |
3+ | €199.47 | 12.50% |
4+ | €182.37 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Blue |
Outer diameter | 30 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK BG |
Group | High Performance Plastics |
Tradename | Epratone PEEK |