

€200.03/ pieceexcl. VAT
€242.04incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €200.03 | - |
2+ | €160.02 | 20.00% |
3+ | €148.02 | 26.00% |
4+ | €140.02 | 30.00% |
5+ | €128.02 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Blue |
Outer diameter | 25 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK BG |
Group | High Performance Plastics |
Tradename | Epratone PEEK |