

€279.83/ pieceexcl. VAT
€338.59incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €279.83 | - |
2+ | €258.84 | 7.50% |
3+ | €223.86 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Black |
Outer diameter | 20 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK BG |
Group | High Performance Plastics |
Tradename | Epratone PEEK |