

€228.46/ pieceexcl. VAT
€276.44incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €228.46 | - |
2+ | €182.77 | 20.00% |
3+ | €169.06 | 26.00% |
4+ | €159.92 | 30.00% |
5+ | €146.21 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Black |
Outer diameter | 16 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK BG |
Group | High Performance Plastics |
Tradename | Epratone PEEK |