EPRATEX

EPRATEX Sheet PF CP201 brown 2150x1020x6 mm

  • ERIKS:10035989
Image 1
Save to list

€208.27/ pieceexcl. VAT

€252.01incl. VAT

Estimated delivery date - 14/12/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€208.27

-

2+

€166.62

20.00%

3+

€154.12

26.00%

4+

€145.79

30.00%

5+

€133.29

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATEX
Colour
Brown
Thickness
6 mm
Length
2150 mm
Width
1020 mm
Lining material
Not applicable
Material
HAPA 201
Material class
Epratex PF CP201
Antistatic
No
Group
Composite
Tradename
Epratex PF CP
Manufacturing method
Pressed