

€124.97/ pieceexcl. VAT
€151.21incl. VAT
1 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €124.97 | - |
2+ | €104.15 | 16.67% |
3+ | €83.32 | 33.33% |
5+ | €77.07 | 38.33% |
8+ | €72.90 | 41.67% |
10+ | €66.65 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Thickness | 3 mm |
Length | 2150 mm |
Width | 1020 mm |
Lining material | Not applicable |
Material | HAPA 201 |
Material class | Epratex PF CP201 |
Antistatic | No |
Group | Composite |
Tradename | Epratex PF CP |
Manufacturing method | Pressed |