

€518.17/ pieceexcl. VAT
€626.99incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €518.17 | - |
2+ | €448.15 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Thickness | 25 mm |
Length | 2150 mm |
Width | 1020 mm |
Lining material | Not applicable |
Material | HAPA 201 |
Material class | Epratex PF CP201 |
Antistatic | No |
Group | Composite |
Tradename | Epratex PF CP |
Manufacturing method | Pressed |