EPRATEX

EPRATEX Sheet PF CP201 brown 2150x1020x20 mm

  • ERIKS:11399755
Image 1
Save to list

€575.52/ pieceexcl. VAT

€696.38incl. VAT

Estimated delivery date - 14/12/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€575.52

-

2+

€526.19

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATEX
Colour
Brown
Thickness
20 mm
Length
2150 mm
Width
1020 mm
Lining material
Not applicable
Material
HAPA 201
Material class
Epratex PF CP201
Antistatic
No
Group
Composite
Tradename
Epratex PF CP
Manufacturing method
Pressed