

€98.13/ pieceexcl. VAT
€118.74incl. VAT
15 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €98.13 | - |
2+ | €81.78 | 16.67% |
4+ | €65.42 | 33.33% |
7+ | €60.51 | 38.33% |
10+ | €57.24 | 41.67% |
13+ | €52.34 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Thickness | 2 mm |
Length | 2150 mm |
Width | 1020 mm |
Lining material | Not applicable |
Material | HAPA 201 |
Material class | Epratex PF CP201 |
Antistatic | No |
Group | Composite |
Tradename | Epratex PF CP |
Manufacturing method | Pressed |