

€68.92/ pieceexcl. VAT
€83.39incl. VAT
3 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €68.92 | - |
3+ | €57.44 | 16.67% |
5+ | €45.95 | 33.33% |
9+ | €42.50 | 38.33% |
14+ | €40.20 | 41.67% |
18+ | €36.76 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Thickness | 1.5 mm |
Length | 2150 mm |
Width | 1020 mm |
Material | HAPA 201 |
Material class | Epratex PF CP201 |
Antistatic | No |
Group | Composite |
Tradename | Epratex PF CP |
Manufacturing method | Pressed |