

€136.31/ pieceexcl. VAT
€164.94incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €136.31 | - |
2+ | €109.04 | 20.00% |
4+ | €100.87 | 26.00% |
6+ | €95.41 | 30.00% |
8+ | €87.24 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Thickness | 0.5 mm |
Length | 2150 mm |
Width | 1020 mm |
Material | HAPA 201 |
Material class | Epratex PF CP201 |
Antistatic | No |
Group | Composite |
Tradename | Epratex PF CP |
Manufacturing method | Pressed |