EPRATEX

EPRATEX Sheet PF CC201 brown 2150x1020x6 mm

  • ERIKS:10035996
Image 1
Save to list

€270.75/ pieceexcl. VAT

€327.61incl. VAT

3 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€270.75

-

2+

€250.44

7.50%

3+

€216.60

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATEX
Colour
Brown
Thickness
6 mm
Length
2150 mm
Width
1020 mm
Lining material
Cotton
Material
HAWE 201
Material class
Epratex PF CP 201
Antistatic
No
Group
Composite
Tradename
Epratex PF CP
Manufacturing method
Pressed