EPRATEX

EPRATEX Sheet PF CC201 brown 2150x1020x3 mm

  • ERIKS:10035993
Image 1
Save to list

€169.24/ pieceexcl. VAT

€204.78incl. VAT

Estimated delivery date - 14/12/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€169.24

-

2+

€135.39

20.00%

3+

€125.23

26.00%

5+

€118.46

30.00%

6+

€108.31

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATEX
Colour
Brown
Thickness
3 mm
Length
2150 mm
Width
1020 mm
Lining material
Cotton
Material
HAWE 201
Material class
Epratex PF CP 201
Antistatic
No
Group
Composite
Tradename
Epratex PF CP
Manufacturing method
Pressed