EPRATEX

EPRATEX Sheet PF CC201 brown 2150x1020x15 mm

  • ERIKS:10036000
Image 1
Save to list

€592.24/ pieceexcl. VAT

€716.61incl. VAT

1.01 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€592.24

-

2+

€541.48

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATEX
Colour
Brown
Thickness
15 mm
Length
2150 mm
Width
1020 mm
Lining material
Cotton
Material
HAWE 201
Material class
Epratex PF CP 201
Antistatic
No
Group
Composite
Tradename
Epratex PF CP
Manufacturing method
Pressed