

€100.27/ pieceexcl. VAT
€121.33incl. VAT
14 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €100.27 | - |
2+ | €83.56 | 16.67% |
4+ | €66.85 | 33.33% |
7+ | €61.83 | 38.33% |
10+ | €58.49 | 41.67% |
13+ | €53.48 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Thickness | 1 mm |
Length | 2150 mm |
Width | 1020 mm |
Lining material | Cotton |
Material | HAWE 201 |
Material class | Epratex PF CP 201 |
Antistatic | No |
Group | Composite |
Tradename | Epratex PF CP |
Manufacturing method | Pressed |