EPRATEX

EPRATEX Sheet PF CC201 brown 2150x1020x1.5 mm

  • ERIKS:11473210
Image 1
Save to list

€133.99/ pieceexcl. VAT

€162.13incl. VAT

Estimated delivery date - 21/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€133.99

-

2+

€111.66

16.67%

3+

€89.32

33.33%

5+

€82.62

38.33%

8+

€78.16

41.67%

10+

€71.46

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATEX
Colour
Brown
Thickness
1.5 mm
Length
2150 mm
Width
1020 mm
Material
HAWE 201
Material class
Epratex PF CP 201
Antistatic
No
Group
Composite
Tradename
Epratex PF CP
Manufacturing method
Pressed