

€65.29/ pieceexcl. VAT
€79.00incl. VAT
23 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.29 | - |
3+ | €54.41 | 16.67% |
5+ | €43.52 | 33.33% |
10+ | €40.26 | 38.33% |
14+ | €38.08 | 41.67% |
19+ | €34.82 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Thickness | 0.5 mm |
Length | 2150 mm |
Width | 1020 mm |
Lining material | Not applicable |
Material | HAWE 201 |
Material class | Epratex PF CP 201 |
Antistatic | No |
Group | Composite |
Tradename | Epratex PF CP |
Manufacturing method | Pressed |