

€224.55/ pieceexcl. VAT
€271.71incl. VAT
Estimated delivery date - 19/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €224.55 | - |
2+ | €207.71 | 7.50% |
3+ | €196.48 | 12.50% |
4+ | €179.64 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Outer diameter | 70 mm |
Length | 1000 mm |
Manufacturing method | Wound |
Hollow core | No |
Material | PF CC 42 |
Material class | Epratex PF CC42 |
Group | Composite |
Tradename | Epratex PF CC |