

€17.08/ pieceexcl. VAT
€20.67incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.08 | - |
9+ | €14.24 | 16.67% |
18+ | €11.39 | 33.33% |
36+ | €10.53 | 38.33% |
54+ | €9.96 | 41.67% |
72+ | €9.11 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Outer diameter | 6 mm |
Length | 1000 mm |
Manufacturing method | Wound |
Hollow core | No |
Material | PF CC 42 |
Material class | Epratex PF CC42 |
Group | Composite |
Tradename | Epratex PF CC |