

€111.55/ pieceexcl. VAT
€134.98incl. VAT
11 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €111.55 | - |
2+ | €92.96 | 16.67% |
3+ | €74.37 | 33.33% |
6+ | €68.79 | 38.33% |
9+ | €65.07 | 41.67% |
11+ | €59.49 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Outer diameter | 50 mm |
Length | 1000 mm |
Manufacturing method | Wound |
Hollow core | No |
Material | PF CC 42 |
Material class | Epratex PF CC42 |
Group | Composite |
Tradename | Epratex PF CC |