

€96.29/ pieceexcl. VAT
€116.51incl. VAT
2 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €96.29 | - |
2+ | €80.24 | 16.67% |
4+ | €64.19 | 33.33% |
7+ | €59.38 | 38.33% |
10+ | €56.17 | 41.67% |
13+ | €51.35 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Outer diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Wound |
Hollow core | No |
Material | PF CC 42 |
Material class | Epratex PF CC42 |
Group | Composite |
Tradename | Epratex PF CC |