EPRATEX

EPRATEX Round rod PF CC42 (cotton fabric) brown ø35x1000 mm

  • ERIKS:11521070
Image 1
Save to list

€68.20/ pieceexcl. VAT

€82.52incl. VAT

Estimated delivery date - 14/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€68.20

-

3+

€56.84

16.67%

5+

€45.47

33.33%

9+

€42.06

38.33%

14+

€39.78

41.67%

18+

€36.37

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATEX
Colour
Brown
Outer diameter
35 mm
Length
1000 mm
Material
PF CC 42
Material class
Epratex PF CC42
Group
Composite
Tradename
Epratex PF CC